missing translation for 'onlineSavingsMsg'
Learn More

Molecular Probes™ Hoechst 34580

Hoechst 34580

Brand:  Molecular Probes™ H21486

330.60 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.


Product Code. 11584876

  • 359.00 € / 5mg

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

This bisbenzimide dye, Hoechst 34580, is related to the important minor-groove binding, dsDNA-selective dyes Hoechst 33258 and Hoechst 33342. Hoechst 34580 has somewhat longer-wavelength spectra than the other Hoechst dyes when bound to nucleic acids [Howard Shapiro, personal communication].
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Contains 1 vial of Hoechst 34580 (5 mg).
Store in freezer -25°C and protect from light.
Hoechst 34580
Fluorescence Microscope
Fluorescence
Room Temperature
Nucleic Acid Stain
392⁄440
Tube(s)
5 mg
Solid
water, DMF or DMSO (Dimethylsulfoxide)
Nucleic Acids, Nucleus
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.