missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Platinum Wire
Replacement platinum wire, 0.01 in. diameter
449.00 € - 716.00 €
Specifications
Diameter (English) Outer | 0.01 in. |
---|---|
Diameter (Metric) Outer | 0.25 mm |
Material | Platinum |
Product Type | Platinum Wire |
Product Code | Brand | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Price | Quantity & Availability | |||||
15588981
|
Hoefer™
SE6004-36 |
36 in. |
449.00 €
Each |
Estimated Shipment: 05-03-2025
Log in to see stock. |
|||||
15598981
|
Hoefer™
SE6004-72 |
72 in. |
716.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
Description
Platinum wire is relatively brittle. Manipulating and installing platinum wire is a task best suited for professionals.
Specifications
0.01 in. | |
0.25 mm | |
Platinum | |
Platinum Wire |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title