missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ HOFFMANN™ Pinch Cock Tube Clamps

Pinch cock tube clamps

Brand:  Bochem™ 12533

 View more versions of this product

Product Code. 11805101

  • 62.30 € / Pack of 10
Estimated Shipment: 04-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pinch cock type
  • Includes flap
Specifications

Specifications

10/Pk.
Ms-Ni
25 mm
Pinchcock Tube Clamp
For pipes up to O.D. 40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bochem™ HOFFMANN™ Pinch Cock Tube Clamps > Width: 25mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.