missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Holder Clamp
OHAUS™ Holder Clamp provides secure support for holding glassware at elevated positions.
Brand: OHAUS™ 30392196
33.50 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Stainless steel is autoclavable and corrosion-resistant
- Aluminum is lightweight yet strong
- Cast iron with black enamel finish is chemical-resistant
- Available in different shapes and sizes to fit your laboratory needs
Specifications
Fixed 90° Connection Angle | |
Aluminum | |
2.25 in. | |
Jumbo |
Holder | |
Clamp, Holder, Jumbo, CLC-JUMBOA | |
57.20 mm | |
0 to 21 mm |