missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ A800 Series Clear Hard Coat Safety Glasses
Providing protection that's easy on the eyes and the pocket. Sperian™ Honeywell™ A800 Series Clear Hard Coat Safety Glasses are durable and scratch-resistant.
Brand: Honeywell Safety Products 1015370
This item is not returnable.
View return policy
Description
- Slim profile provides an ideal fit for workers with smaller faces
- Sporty styling provides a fashionable fit
- 9-base polycarbonate abrasion-resistant lenses
- Provides a 180° field of distortion-free vision
- Temples have a soft, padded insert with extra flex built in
- Soft nose piece conforms to various nose bridge shapes
Specifications
ANSI Z87.1-2003 standards | |
Clear | |
General use and protection against impact (45m/s) Well suited for Indoor applications such as utilities, light and heavy manufacturing, bio tech, laboratories, clean rooms, ship building and automotive manufacturing | |
10/Pk. |
Hardcoat | |
Eye and Face Protection Spectacles | |
Gray | |
Polycarbonate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction