missing translation for 'onlineSavingsMsg'
Learn More

ThermoSafe Dry Ice Storage Insulated Field Carrier, 1 cu. ft.

Dry Ice Storage Insulated Field Carrier has a handle for easy carrying and a 1 cu. ft. capacity.

Brand:  ThermoSafe 03720-20

Product Code. 11895182

  • 505.00 € / Each
Estimated Shipment: 06-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Insulated field carrier has efficient, 2-1/4 in. thick polyurethane foam insulation core and rugged, double-wall polyethylene construction.
  • Includes carrying handle, hinged lid, and adjustable latches.
Specifications

Specifications

273 mm
421.6 mm
260.35 mm
16.6 x 10.25 x 10.75 in.
Polyethylene
1 Ea.
10.75 in.
16.6 in.
10.25 in.
1 cu. ft.
Insulated Dry Ice Carrier
28.3 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
ThermoSafe Dry Ice Storage Insulated Field Carrier, 1 cu. ft. > Dry Ice Field Carrier; Material: Polyethylene; Capacity: 1 cu. ft.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.