missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Horizontal High-Temperature Tube Furnace

High-temperature horizontal tube furnaces. High-quality insulation materials made of vacuum-formed fiber plates enable energy-saving operation and a fast heating time due to low heat storage and heat conductivity. Different gas supply systems available.

Brand:  Nabertherm™ RH152V62AN

 View more versions of this product

Product Code. 17358109

  • 18555.00 € / Each
Estimated Shipment: 20-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Use: horizontal
  • Electrical connection: 3-phase
Specifications

Specifications

P570
150 mm
Length constant temperature ± 5 K: 50 mm
50 mm
Horizontal
1600°C
470 x 480 x 640 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers