missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Hose Angle Bracket with Strong Outer Thread
Angled at 90°.
Brand: Buerkle™ 8547-3420
This item is not returnable.
View return policy
Description
- Manufactured from polypropylene
- Fixed
- External thread
Specifications
EU Foodstuffs | |
Autoclavable | |
Ball Valve | |
15 mm |
Nozzle: 20 mm | |
Polypropylene | |
3/4 in. | |
Tube Bend |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction