missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Metal Stop-it Hose Clamp
Buerkle™ Metal Stop-it Hose Clamp can be used wherever the flow in hoses with liquids or gases needs to be regulated or stopped.
Brand: Buerkle™ 8619-0530
9.89 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Galvanised steel and aluminum
- For flexible hoses with outer Ø up to 10mm, 15mm, 20mm and 30mm
- Ensure that the stop-it metal is extremly heat resistant and sturdy
- With the hose clip stop-it's knurled screw, a stepless, delicate flow regulation or complete stop of the flow are possible, even for existing hose connections
- The hose is compressed over a wide area against the sturdy steel hook in order to prevent it from being damaged
Specifications
Stop-It Hose Clamp | |
Galvanized Steel, Aluminum | |
30 mm O.D. Flexible Hoses | |
Extremely heat resistant and sturdy |