missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Hose Tubing Stop-Cock

Hose tubing stop-cock – Simple reflux nozzle with two-sided hose nozzle.

6.85 € - 11.60 €

Specifications

Type Hose Tubing Stopcock
Material HDPE
Autoclavable Not Autoclavable
Pressure 0.3 bar
Width (Metric) 7 mm
View More Specs

Products 2
Product Code Brand Fits Tubing ID Price Quantity & Availability  
Product Code Brand Fits Tubing ID Price Quantity & Availability  
10081722
View Documents
Buerkle™
8614-0007
9 to 11 mm
6.85 €
Each
In Stock
to see stock.
Add to basket
 
10178061
View Documents
Buerkle™
8614-0009
12 to 15 mm
11.60 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • Simple reflux nozzle with two-sided hose nozzle
  • HDPE natural
  • Resistant to acids and chemicals
  • Pressure resistant up to 0.3 bar
Specifications

Specifications

Hose Tubing Stopcock
Not Autoclavable
7 mm
Hose Tubing
2-way
HDPE
0.3 bar
RoHS
HDPE
White
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Hose Tubing Stop-Cock

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.