missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Howard Leight™ Leightning L2FHV Hi-Visibility Folding Ear Muff
Click to view available options
L2F; Folding; High-Vis Lime, Over-the-Head
Description
- Bright green earcups provide high visibility and contrast
- Reflective padded headband illuminates under light for increased visibility and safety
- Ideal to wear at night, during the day, in low light and under inclement weather conditions
- Patented Air Flow Control™ technology provides optimal attenuation across all frequencies
- Robust steel headband withstands demanding use, especially in tough environments
- Snap-in ear cushions make replacement quick and easy
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Specifications
Color | High-visibility lime |
ANSI S3.1974 | Yes |
CSA Z94.2 | Class BL |
Cushion Color | Black |
Headband Material | Foam |
For Use With (Application) | Construction, Manufacturing, Mining, Municipal Services, Oil and Gas, Pharmaceutical, Transportation |
High Visibility | Yes |
Model | L2FHV |
Noise Reduction Rating (NRR) | 27 dB |
Product Type | Ear Muffs |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction