missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Howard Leight Sync™ Hi-Vis Digital AM/FM Radio Earmuffs
Click to view available options
Green, SNR 29 dB
Description
- FM-band between 87.5 and 108 MHz
- AM-band between 520 and 1710 kHz
- Bright green earcups for high visibility and contrast in low lighting
- Exclusive reflective headband
- LCD display
- 10 pre-set stations
- 82 dBA maximum volume output (based on in put of 120 mV)
- Volume memory
- Outer slip-lid battery compartment
- Requires 2 x AA batteries
- Ideal for most noisy environments
Specifications
Specifications
Color | Green, Black |
Includes | Includes automatic shut-off function, audio input jack. Requires 2 x AA batteries |
Certifications/Compliance | EC Category PPE: 2, QA ISO 9001/2000, EC Attestation: CAB-24661 |
Noise Reduction Rating (NRR) | SNR: 29 dB |
Style | Over-the-head |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'