missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Howie-Style 100% Cotton Protective Clothing Laboratory Coats
Click to view available options
Size:
Small
Medium
Large
Size (Metric) Chest:
92 cm
100 cm
108 cm
Size (English) Chest:
36.2 in.
39.4 in.
42.5 in.
Description
- Two, waist high, open patch pockets
- One extra deep pocket with flap stud
- Panelled back with side vents for ease of movement
- Stud fastening at wrist
- All studs are made from stainless steel
- Available in four unisex sizes and in a choice of polyester cotton or 100% cotton
- Not CE marked
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | Medium |
Gender | Unisex |
Material | Carbon |
Color | White |
Disposable | Reusable |
Sterility | Non-sterile |
Style | Howie |
No. of Pockets | 3 |
Size (English) Chest | 39.4 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction