missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Howie-Style Unisex Light Blue Laboratory Coats with Knitted Cuffs
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Length (Metric):
100 cm
132 cm
Size (Metric) Chest:
101.6 to 104.14 cm
106.68 to 111.76 cm
116.84 to 121.92 cm
124 to 129 cm
127 to 132.08 cm
91.44 to 96.52 cm
Description
Manufactured in hardwearing polycotton. Logistik Unicorp™ Howie-Style Unisex Light Blue Laboratory Coats feature knitted cuffs.
- With knitted cuffs
- Available in four colors
- Two lower pockets
- Wrapover style stud fastened front
- Not CE marked
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | X-Large |
Gender | Unisex |
Material | Cotton, Polyester |
Color | Light Blue |
Cuff Style | Knit |
Disposable | Reusable |
Sterility | Non-sterile |
Style | Howie |
No. of Pockets | 2 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'