missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Howie-Style Unisex White Laboratory Coat with Knitted Cuffs
Click to view available options
Size:
2X-Large
3X-Large
Size (Metric) Chest:
127 to 132.08 cm
137.16 to 142.24 cm
Description
- High-quality Howie style laboratory coat with knitted cuffs
- With two lower pockets and wrapover style
- Stud fastened front
- Polyester/cotton
- Not CE marked
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | 2X-Large |
Gender | Unisex |
Material | Cotton, Polyester |
Color | White |
Cuff Style | Knit |
Disposable | Reusable |
Sterility | Non-sterile |
Style | Howie |
No. of Pockets | 2 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction