missing translation for 'onlineSavingsMsg'
Learn More
Logistik™ Howie-Style Unisex White Laboratory Coat with Knitted Cuffs Product Code.: 12801388
Add to basket

Logistik™ Howie-Style Unisex White Laboratory Coat with Knitted Cuffs

Product Code. 12801388
3X-Large, 137.16 to 142.24 cm
Click to view available options
Size:
2X-Large
3X-Large
Size (Metric) Chest:
127 to 132.08 cm
137.16 to 142.24 cm

Product Code. 12801388

Brand: Logistik™ 441YHV6WH132C

Edge
Add to basket
Add to basket

Designed to conform to Howie report guidelines, side fastening with four layers of fabric at the front for extra protection against minor chemical splashes. Logistik™ Howie-Style Unisex White Laboratory Coats with Knitted Cuffs are a high quality option for protection in the lab.

  • High-quality Howie style laboratory coat with knitted cuffs
  • With two lower pockets and wrapover style
  • Stud fastened front
  • Polyester/cotton
  • Not CE marked

Specifications

Product Type General Purpose Lab Coat
Size 3X-Large
Gender Unisex
Material Cotton, Polyester
Color White
Cuff Style Knit
Disposable Reusable
Sterility Non-sterile
Style Howie
No. of Pockets 2
Collar Type Round
Size (Metric) Chest 137.16 to 142.24 cm
Includes With two lower pockets and wrap over style stud fastened front
Length (Metric) 132 cm
Construction Polyester, Cotton
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Logistik™ Howie-Style Unisex White Laboratory Coat with Knitted Cuffs >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.