missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Howie-Style Unisex White Laboratory Coats with Knitted Cuffs
Includes two lower pockets. Logistik Unicorp™ Howie-Style Unisex White Laboratory Coats with Knitted Cuffs feature a wrapover style stud fastened front for extra frontal protection.
154.00 € - 187.00 €
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | Cotton, Polyester |
Color | White |
Cuff Style | Knit |
Product Code | Brand | Size | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Length (Metric) | Price | Quantity & Availability | ||||
12841388
|
Logistik™
441YH-V6WH-100C |
Medium | 100 cm |
187.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||
12821388
|
Logistik™
441YH-V6WH-88XS |
X-Small | 88 cm | N/A | |||||
12851388
|
Logistik™
441YH-V6WH-92CM |
Small | 100 cm |
167.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||
12348647
|
Logistik™
441YH-V6WH-108C |
Large | 100 cm |
187.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||
12861388
|
Logistik™
441YH-V6WH-116C |
X-Large | 100 cm |
167.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||
Description
Includes two lower pockets. Logistik Unicorp™ Howie-Style Unisex White Laboratory Coats with Knitted Cuffs feature a wrapover style stud fastened front for extra frontal protection.
- Howie style laboratory coat
- Knitted cuffs
- White
- Two lower pockets
- Wrapover style stud fastened front
- Polyester/cotton
- Not CE marked
Specifications
General Purpose Lab Coat | |
Cotton, Polyester | |
Knit | |
Non-sterile | |
2 | |
With two lower pockets and wrap over style stud fastened front |
Unisex | |
White | |
Reusable | |
Howie | |
Round | |
Polyester, Cotton |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title