missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ HS 260 Control

Compact, flat reciprocal shaker with the ideal swivel motion for a maximum shaking weight of 7.5 kg.
Brand: IKA™ 0003066702
This item is not returnable.
View return policy
Description
- Electronic adjustment of speed and timer
- Digital display makes it possible to read the speed, timer function and operating modes
- Electronic time switching clock: 0 to 9 hr 59 min or continuous operation (endless)
- With integrated endpoint positioning (for automated robot-controlled sampling)
- All functions can be controlled and documented with labworldsoft™ software
- Wide range of attachment combinations makes it possible to use almost all shapes and sizes of vessels

Specifications
10 to 300 rpm | |
5°C to 50°C | |
UK Plug | |
420 x 360 x 100 mm | |
1 to 599 min. |
100/120 V, 220/240 V | |
Reciprocating Shaker | |
50/60 Hz | |
LCD |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ HS 260 Control > Plug Type: UK Plug
Spot an opportunity for improvement?Share a Content Correction