missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HS 260 Control NOL
GREENER_CHOICE

Compact, flat shaker with the ideal swivel motion for a maximum shaking weight of 7.5 kg.

3705.00 €

Specifications

Speed Range 10 to 300 rpm
Voltage 100/120 V, 220/240 V
Temperature Range (Metric) 5°C to 50°C
Product Type Reciproctaing Shaker
Frequency 50/60 Hz
View More Specs

Products 1
Product Code Brand Plug Type Price Quantity & Availability  
Product Code Brand Plug Type Price Quantity & Availability  
16208201
GREENER_CHOICE
View Documents
IKA™
0004278602
UK Plug
3705.00 €
Each
Estimated Shipment: 03-06-2025
to see stock.
Add to basket
 
Description

Description

  • Electronic adjustment of speed and timer
  • Digital display makes it possible to read the speed, timer function and operating modes
  • Electronic time switching clock: 0 to 9 hr 59 min or continuous operation (endless)
  • All functions can be controlled and documented with labworldsoft™ software
  • Special version with reverse rotating direction on request
  • Wide range of attachment combinations makes it possible to use almost all shapes and sizes of vessels
Specifications

Specifications

10 to 300 rpm
5°C to 50°C
50/60 Hz
LCD
100/120 V, 220/240 V
Reciproctaing Shaker
420 x 360 x 100 mm
1 to 599 min.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ HS 260 Control NOL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.