missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Horst™ HS Heating Wire
Extremely flexible glass yarn-insulated heating cable. Horst™ HS Heating Wire can be used for very small winding radii.
Specifications
Length (Metric) | 1.5 m |
---|---|
Voltage | 230 V |
Model | HS |
Material | Glass-yarn |
Product Type | Heating Wire |
Description
- Flexible
- Very small winding radius
Specifications
1.5 m | |
HS | |
Heating Wire |
230 V | |
Glass-yarn |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title