missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Horst™ HSQ Model Flexible Heating Cable
306.00 €
Specifications
Electrical Requirements | ∼230V Voltage |
---|---|
Model | HSQ |
Product Type | Flexible Heating Cable |
Product Code | Brand | Length (Metric) Power Cord | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Power Cord | Price | Quantity & Availability | |||||
10701943
|
Horst™
21005 |
5m |
306.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
Specifications
∼230V Voltage | |
HSQ | |
Flexible Heating Cable |