missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ HTF 17/10 High Temperature Box Furnace

These models are for use in quality control, heat treatment and research of ceramic materials

Brand:  Carbolite™ HTF1710-230SN+TMP-3216P1BASE

Product Code. 12079872

  • 23275.00 € / Each
Estimated Shipment: 17-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These models are for use in quality control, heat treatment and research of ceramic materials. Applications include testing cement, sintering metallic/ceramic components and manufacturing high specification technical ceramics. The are heated by side-mounted, free-radiating, SiC or MoSiO2 elements which ensure rapid heat up, while providing excellent thermal uniformity within the chamber volume, a key requirement in these applications. They use the highest specification insulation chamber linings capable of withstanding the high temperature cycles While ensuring compliance to BSEN 61010 safe outer surface temperature.
  • Precise push button temperature setting, with single ramp and timer (301) or option of 8 (3216P1) or 20 (3508P1) step programmer. 8 step programmer fitted as standard to 1, 700°C and 1, 800°C models
  • Safety features include vertical parallel lift door design, which partially protects user from heat radiation, positive break door-open switch and double skinned body for safe outer surface temperature
  • Independent over temperature protection controller standard on 1, 700°C and 1, 800°C models
Specifications

Specifications

10 L
High Temperature Box Furnace
15.75 x 7.75 x 9.25in.
203.2 mm
234.95 mm
208/240 V 50/60 Hz
5.92 kw
1700°C
Programmable Temperature Controller
825.5 mm
565.15 mm
647.7 mm
208/240 V
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Carbolite™ HTF 17/10 High Temperature Box Furnace > Capacity: 10L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.