Learn More
Memmert™ Humidity Chamber HCP
Ideal for environmental testing, environmental simulation, accelerated service life tests, and 85/85 tests.
Brand: Memmert™ HCP150
10872.00 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
Comfortable, reliable and safe - these three words describe the Memmert humidity chamber HCP.
- Model sizes: 50, 105, 150, 240
- Temperature adjustment range: 18°C to 90°C
- Humidity adjustment range: 20 to 95% rh
- All-round heating system: absolutely homogenous distribution of temperature due to the 6 side heating system
- Model variant: TwinDISPLAY (Intuitive control)
- AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
- Adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
- Active microprocessor control for humidifying and dehumidifying (20 – 95 % rh) ensures an ideal homogeneity of temperature, humidity and short recovery times after opening the door
- Humidity supply with distilled water from external tank by self-priming pump
- AutoSAFETY: additionally integrated over- and undertemperature monitor
- Reliable and fail-safe, even after years of continous operation
The humidity chamber HCP ensures an ideal homogeneity of temperature, humidity as well as short recovery times after opening the door. The chamber is practically maintenance-free and guarantees absolute reliability and safety.
All Memmert Humidity Champers HCP will be supplied with a TwinDISPLAY.
The TwinDISPLAY offers maximum convenience for complex processes. If the application requires outstanding precision and reliability paired with intuitive operation plus double overtemperature protection including visual alarm the TwinDISPLAY models will provide the functionality, convenience and safety required. Via the intuitive control and AtmoCONTROL logging software even complex processes can be programmed quickly and easily. Multiple overtemperature protection, visual and acoustic alarms as well as possibly sending an automatic alarm message to one or several e-mail addresses will leave time for things that really matter.
Specifications
0.1°C | |
15 kg | |
No | |
Ethernet and USB interfaces | |
Stainless Steel (304/1.4301) | |
Stainless Steel | |
German Type | |
18°C to 90°C | |
2 high-definition TFT-colour displays (TwinDISPLAY) | |
It is Suited for Environmental Testing, Environmental Simulation, Accelerated Service Life Tests, and 85/85 Tests According to IEC 60068-2-67 and IEC 60068-2-78. | |
0.5% rh | |
2 high-definition TFT-colour displays (TwinDISPLAY) | |
Humidity supply with water (only for demineralised water with a conductivity of 5 to 10 μS/cm and a pH value between 5 and 7; from an external tank) by a self-priming pump | |
120 kg | |
1 | |
Humidity Chamber | |
1 Ea. | |
Stainless Steel | |
Adaptive multifunctional digital PID-microprocessor controller | |
±0.1°C | |
3 years | |
591 mm | |
719 mm | |
1070 mm | |
591 mm | |
116 kg | |
115/230 V, 50/60 Hz | |
50/60 Hz |
Audible and visual | |
DIN 12880:2007-05 , EN 61010-1 (IEC 61010-1), EN 61010-2-010 | |
TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller | |
156 L | |
No Lighting | |
10 | |
20 to 95% | |
Humidity Chamber | |
Fully isolated Stainless Steel door | |
Stainless Steel | |
Active microprocessor control for humidifying and dehumidifying | |
20 to 95% | |
Fully isolated Stainless Steel door with 2-point locking (compression door lock) | |
HCP150 | |
40 mm clear diameter | |
AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port | |
Temperature Sensor 2 Pt100 Sensors DIN Class A | |
The appliances must be transported upright | |
2 Pt100 Class A in 4-wire circuit | |
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days | |
400 x 560 x 700 mm | |
400 mm | |
560 mm | |
700 mm | |
400 mm | |
90 kg | |
115/230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.