missing translation for 'onlineSavingsMsg'
Learn More

UVP Hybridization Incubator

Temperature Range: Ambient to 80°C

Brand:  UVP 95-0330-02

Product Code. 10105123

  • 2825.00 € / Each
Estimated Shipment: 04-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ovens feature dynamic mixing capability ideal for creating the optimum conditions needed for cDNA library screenings, primer synthesis and nucleic acid hybridization
  • Interior stainless steel construction is easy to clean
  • Range of models designed to meet user or laboratory budgets
HB-1000 Hybridizer Hybridization Oven
Provides uniform temperature and rotation controls for thorough mixing of materials.
  • Variable speed control (10 to 15rpm) of the rotary wheel enables consistent saturation of samples
  • Microprocessor accurately controls temperature
  • Large LED displays the current temperature inside the chamber
  • Protective tray is removable to allow easy cleanup of spilled media
  • RPM knob adjusts speed control of the rotary wheel for easy removal of samples
  • Rotary wheel can hold twenty 35 x 150mm, ten 35 x 300mm bottles or combination
  • Rotary wheel design enables off-set bottle positioning for thorough mixing
  • Rotary wheel can be removed and replaced with rocker plate (stainless steel 12.5W x 10D in.)
HB-500 Minidizer Hybridization Oven
Designed as a personal desktop unit ideal for use in laboratories with low use and space requirements
  • Rotation speed set at 12rpm
  • Chamber interior is stainless steel fabrication with a 3/8 in. thick b-blocking acrylic cover
  • Cover swings open for easy access to the bottle carousel; the carousel pops out of chamber for easy insertion of bottles
Specifications

Specifications

35 x 150mm bottles, four 50mL and eight 15mL conical plastic bottles
Ambient to 80°C
LED
216 x 216 x 168 mm
230 V
Stainless Steel, Acrylic
Hybridization Incubator
12rpm
203 x 330 x 229 mm
500 w
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.