missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ HybridRack™ Pipet Tip, Standard
The HybridRack System removes approximately 70% of the plastic compared to traditional plastic pipet tip racks.
Brand: Axygen™ ERF-100-R-S
This item is not returnable.
View return policy
Description
The Axygen HybridRack System combines sustainability and functionality to create a new, ecofriendly pipet tip product that is backed by Corning’s quality and value.
- The HybridRack System removes approximately 70% of the plastic compared to traditional plastic pipet tip racks.
- The plastic deck combined with the paperboard base provides a stable pipetting platform. The HybridRack is designed for end users to pipet directly from it, even when using a multi-channel instrument.
- The paperboard base can be easily recycled through most local curbside recycling programs.
- All HybridRack part numbers are provided sterile. Filtered, Maxymum Recovery, and non-filtered configurations are available.
- The HybridRack System is manufactured in the USA at an ISO 13485, ISO 14001, and EnergyStar registered facility.
- The pipet tips included in the HybridRack offering are the same tips as the Axygen MultiRack product line.
Specifications
100 μL | |
Sterile | |
Not Autoclavable | |
Rack | |
Pipet Tip | |
Universal Fit | |
Polypropylene |
Filtered | |
Yellow | |
Universal | |
Standard | |
Single-use | |
No | |
None |