missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ 1 M NaOH - ADCF
HyClone™ NaOH solutions in single-use bags offer a convenient format to effectively modify pH and properly care for and clean your chromatography resins.
Brand: Cytiva SH31088.03
This item is not returnable.
View return policy
Description
- Manufactured in ISO 9001 and ISO 13485 certified facility.
- Lot-specific certificate of analysis (CoA) for each lot produced.
- Intended for further manufacturing or research use.
- Not for diagnostic or therapeutic use.
- 0.1 μm sterile filtered.
- All unit sizes are filled in single-use, ready-to-use bags.
- Raw materials are USP/NF and EP compendial grade.
- HyClone™ NaOH in single-use bags is well-suited for use with: Cytiva's chromatography resins.
- Available in 0.1 M (0.1 N), 0.5 M (0.5 N), and 1.0 M (1.0 N) sodium hydroxide concentrations up to 200 L.
Specifications
Sodium Hydroxide | |
Clear | |
1.0 M (1.0 N) | |
NF/USP |
>12.0 at 20 to 25°C | |
NaOH | |
15 L | |
Single-use Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction