missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ CDM4CHO™ Media, Powder
Brand: Cytiva SH30556.01
260.30 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.
This item is not returnable.
View return policy
Description
Specifications
cGMP | |
HyClone CDM4CHO Powder Media - ADCF; 1 x 5L | |
Non-sterile | |
No Phenol Red, No HEPES, No Protein |
2° to 8°C, away from light and moisture | |
Powder | |
Glutamine, Sodium Bicarbonate, Poloxamer 188 | |
5 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction