missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ DMEM/HIGH Powdered Media
Supports cell culture growth and biomanufacturing processes with powdered DMEM high glucose media. HyClone™ DMEM/HIGH Powdered Media is manufactured using ISO 9001 processes.
34.05 € - 36.30 €
Specifications
Certifications/Compliance | cGMP and ISO 9001:2000 |
---|---|
Content And Storage | 2° to 8°C, away from light and moisture |
Form | Powder |
Product Type | DMEM/High glucose with L-glutamine, without Sodium Pyruvate |
Sterilization Method | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11501781
|
Cytiva
SH30003.03 |
10 L |
34.05 €
10 L |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11998065
|
Cytiva
SH30003.02 |
2 x 5 L |
36.30 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- High-quality classical media formulations in convenient packaging
- Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
- Exacting manufacturing processes ensure lot–to–lot consistency
Specifications
cGMP and ISO 9001:2000 | |
Powder | |
Non-sterile | |
No Sodium Pyruvate, No Sodium Bicarbonate |
2° to 8°C, away from light and moisture | |
DMEM/High glucose with L-glutamine, without Sodium Pyruvate | |
Glutamine, Glucose |
Safety and Handling
missing translation for 'shelfLife' : 36 Months