missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ HyCell CHO Powder Cell Culture Medium without L-glutamine and with HT
A versatile, animal derived component free (ADCF) cell culture media.
108.00 € - 548.00 €
Specifications
Content And Storage | 2° to 8°C, away from light and moisture |
---|---|
Form | Powder |
Sterility | Non-sterile |
With Additives | Sodium Bicarbonate, Poloxamer 188, Hypoxanthine, Thymidine |
Without Additives | No Phenol Red, No HEPES, No Glutamine |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12695647
|
Cytiva
SH30934.01 |
1000 mL PETE bottle |
108.00 €
1000mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17602085
|
Cytiva
SH30933.02 |
10 L |
548.00 €
10 L |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12872986
|
Cytiva
SH30933.01 |
5 L |
290.00 €
5 L |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Specifications
2° to 8°C, away from light and moisture | |
Non-sterile | |
No Phenol Red, No HEPES, No Glutamine |
Powder | |
Sodium Bicarbonate, Poloxamer 188, Hypoxanthine, Thymidine |
Safety and Handling
missing translation for 'shelfLife' : 36 Months
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title