missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone HyPure Water for Injection (WFI) Quality Water

Product Code. p-7225596
Click to view available options
Quantity:
100 mL
500 mL
1000 mL
2000 mL
6 x 1000 mL
Unit Size:
1 L
100mL
2 L
500mL
6 L
This item is not returnable. View return policy

Product Code. 17622085

Brand: Cytiva SH31191.01

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Support cell culture growth and biomanufacturing processes with Water for Injection (WFI) quality water.

  • Support cell culture growth and biomanufacturing processes with Water for Injection (WFI) quality water.
    • Meets stringent USP specifications.
    • Manufactured in ISO 9001 certified facility.
    • Lot-specific certificate of analysis (CoA) for each lot of water produced.
    • Intended for further manufacturing or research use. Not for diagnostic or therapeutic use.
  • HyClone HyPure WFI Quality Water undergoes extensive purification to meet or exceed the stringent specifications of United States Pharmacopeia (USP). Water for injection (WFI) is produced in ISO 9001 certified facilities to ensure a high quality product.
  • HyPure WFI Quality Water meets the following criteria:
    • Must be produced from a validated water purification system that meets or exceeds current USP requirements for HyPure WFI Quality Water.
    • Must have a quality assurance monitoring system that ensures continuous compliance and incorporates system test and action limits.
    • Must meet all applicable chemical, purity, and other acceptance criteria as outlined in the current USP for both system and packaged water.
    • Must include a lot-specific CoA for each lot of water produced, listing both acceptance criteria and actual test results.
    • Actual test results on a CoA are not taken from system samples, but must be from actual packaged samples of the given lot.
TRUSTED_SUSTAINABILITY

Specifications

Sterility Sterile-filtered
Quantity 100 mL
Physical Form Liquid
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.