missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Medium 199
Designed to support cell culture growth and biomanufacturing processes.
14.10 € - 138.00 €
Specifications
Certifications/Compliance | ISO 9001:2000 |
---|---|
Content And Storage | 2° to 8°C, away from light |
Form | Liquid |
Product Type | Medium 199 with Earle's Balanced Salt Solution (EBSS), L-glutamine |
Sterility | Sterile-filtered |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10238103
|
Cytiva
SH30253.01 |
500 mL |
24.00 €
500mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10116473
|
Cytiva
SH30253.FS |
6 x 500 mL |
138.00 €
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10336952
|
Cytiva
SH30253.02 |
1000 mL | N/A | ||||||
Description
- Format: Liquid
Specifications
ISO 9001:2000 | |
Liquid | |
Sterile-filtered | |
Glutamine, Earle's Balanced Salt Solution (EBSS) |
2° to 8°C, away from light | |
Medium 199 with Earle's Balanced Salt Solution (EBSS), L-glutamine | |
0.1 μm Sterile-filtered |
Safety and Handling
missing translation for 'shelfLife' : 12 Months