Learn More
Hydriodic acid, ACS, 47%, stab. with 1.5% hypophosphorous acid, Thermo Scientific Chemicals
Description
Hydriodic acid is used as a catalyst in the manufacture of acetic acid, as a pharmaceutical intermediate, in various disinfectants and in the preparation of organic and inorganic iodides. It is also used to prepare alkyl iodides from primary alcohols.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Quantity | 500 mL |
Safety and Handling
- Hydriodic acid, ACS, 47%, stabilized with 1.5% hypophosphorous acid
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 B
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Hydriodic acid, Hypophosphorus acid
Your input is important to us. Please complete this form to provide feedback related to the content on this product.