missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Palintest™ Hydrogen Peroxide HR Test Kit
Brand: Palintest™ PM105
Este artículo no se puede devolver.
Vea la política de devoluciones
Especificaciones
0 to 100 mg/L | |
50 Pack |
Seguridad y manipulación
Nombre del producto
Palabra de advertencia
Clasificación
Indicaciones de peligro
Consejos de prudencia
Otros peligros
- TEST KIT/PHOTO EAU OXYG 0-100PPM
Palabra de advertencia
- Danger
Clasificación
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 1
- Serious eye damage/eye irritation Category 2
- Reproductive toxicity Category 1B
- Skin corrosion/irritation Category 1 B
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
Indicaciones de peligro
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H314-Causes severe skin burns and eye damage.
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H360FD-May damage fertility. May damage the unborn child.
Consejos de prudencia
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P201-Obtain special instructions before use.
- P202-Do not handle until all safety precautions have been read and understood.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash contaminated skin thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P310-Immediately call a POISON CENTER/doctor/.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P321-Specific treatment (see medical advice on this label).
- P330-Rinse mouth.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P363-Wash contaminated clothing before reuse.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
Otros peligros
- MIXTURE LIST-Contains : boric acid, potassium hydrogen sulphate,potassium iodide, sodium molybdate