missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ HyFlex™ 11-435 Series Polyurethane Gloves
The first cut-resistant level 5 glove on the market made with water-based polyurethane to enhances the dexterity and comfort of the glove.
322.00 € - 337.00 €
Specifications
Back Material | Polyurethane |
---|---|
Certifications/Compliance | Standards CATEGORY II EN 388 : 4542, ANSI |
Cuff Material | Polyurethane |
Product Type | Medium Weight Gloves |
Glove Cuff Style | Knitwrist |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11706643
|
Ansell Edmont™
11435110 |
11 | N/A | ||||||
11796633
|
Ansell Edmont™
11435100 |
10 | N/A | ||||||
11716643
|
Ansell Edmont™
11435060 |
6 | N/A | ||||||
11726643
|
Ansell Edmont™
11435070 |
7 | N/A | ||||||
11736643
|
Ansell Edmont™
11435080 |
8 | N/A | ||||||
11746643
|
Ansell Edmont™
11435090 |
9 | N/A | ||||||
Description
- Ultra-strong fibers provide extreme resistance to cuts and burrs
- Seamless plaited glove for very good fit, dexterity and flexibility
- Excellent breathability and cool feeling
- Gray palm coat hides soil and provides long wear, reducing overall replacement costs
- Anti-static for improved safety in critical areas
- Silicone-free
- Oeko-Tex™ 100 approved
- Ideal for the automotive and chemical industries, machinery and equipment and metal fabrication
Specifications
Polyurethane | |
Polyurethane | |
Knitwrist | |
Dyneema™ | |
144 Pairs |
Standards CATEGORY II EN 388 : 4542, ANSI | |
Medium Weight Gloves | |
Dyneema™ | |
Coated-palm | |
Extreme resistance to cuts and burrs |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title