missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-605 Light Duty Nylon Gloves with Polyurethane Coated Fingertips
Industrial gloves designed for light and delicate applications in dry environments that require high levels of dexterity.
Brand: Ansell 11605090
47.36 EUR valid until 2024-09-30
Use promo code "21675" to get your promotional price.
This item is not returnable.
View return policy
Description
- Nylon gloves are comfortable and flexible
- Polyurethane coating on the fingertips enhances tactile sensitivity
- Designed for light and delicate applications that require high levels of dexterity
Specifications
ANSI 3 | |
Polyurethane | |
ANSI A1 | |
Nylon | |
9 | |
Automotive, Machinery/Equipment, and Metal Fabrication | |
11-605 |
Fingertips | |
White, Yellow | |
Specific | |
Dip-coated Gloves | |
003XA | |
Knit | |
15 |