missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-618 Series Polyurethane Gloves

Almost a second skin, this very thin glove offers outstanding comfort, fit and sensitivity for the most delicate handling. Ansell HyFlex™ 11-618 Series Polyurethane Gloves offer outstanding tactility and dexterity.
64.75 €
Specifications
Back Material | Polyurethane |
---|---|
Certifications/Compliance | CE Mark, EN 388 : 2121 |
Cuff Material | Polyurethane |
Coating Material | Polyurethane |
Product Type | Lightweight Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
11786643
|
Ansell™
11618100 |
10 |
64.75 €
12 pairs |
In Stock
Log in to see stock. ![]() |
||||||
11796643
![]() |
Ansell™
11618110 |
11 |
64.75 €
12 pairs |
Estimated Shipment: 26-05-2025
Log in to see stock. |
||||||
11706653
|
Ansell™
11618060 |
6 |
64.75 €
12 pairs |
Estimated Shipment: 20-06-2025
Log in to see stock. |
||||||
11716653
|
Ansell™
11618070 |
7 |
64.75 €
12 pairs |
In Stock
Log in to see stock. ![]() |
||||||
11726653
|
Ansell™
11618080 |
8 |
64.75 €
12 pairs |
In Stock
Log in to see stock. |
||||||
11736653
|
Ansell™
11618090 |
9 |
64.75 €
12 pairs |
Estimated Shipment: 26-05-2025
Log in to see stock. |
||||||
Description
- Dark liner and glove mask dirt and reduce glove waste
- Light duty 18 gauge liner
- Ideal for the automotive and metal fabrication industries
Specifications
Polyurethane | |
Polyurethane | |
Lightweight Gloves | |
Knit | |
Coated-palm | |
11-618 |
CE Mark, EN 388 : 2121 | |
Polyurethane | |
11-618 | |
Nylon | |
144 Pairs |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ HyFlex™ 11-618 Series Polyurethane Gloves