missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ HyFlex™ 11-630 Series Gray Polyurethane Medium Weight Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- The Lycra™ in the liners of the gloves as well as the polyurethane coating provides excellent flexibility and fit.
- The specific formulation of the polyurethane dipping provides a secure grip on dry or slightly oily pieces.
- The PU formulation also increases abrasion resistance on the gloves’ work surface.
- With strong cut resistance
- Knitted construction
Specifications
Specifications
Back Material | Polyurethane |
Certifications/Compliance | CE Mark, Standard CATEGORY II EN 388 : 4443 |
Cuff Material | Polyurethane |
Product Type | Medium Weight Gloves |
Size | 7 |
Glove Cuff Style | Knitwrist |
Liner Material | Dupont™ Kevlar™ aramid fibers |
Lining | Nylon/Lycra™/Dyneema™/Cotton/Dupont™ Kevlar™ aramid fiber |
Palm Type | Coated-palm |
Quantity | 144 Pairs |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction