missing translation for 'onlineSavingsMsg'
Learn More
Ansell HyFlex™ 11-724 Lightweight, 13 Gauge Cut Protection Gloves, INTERCEPT™ Technology Product Code.: 16089641
Add to basket

Ansell HyFlex™ 11-724 Lightweight, 13 Gauge Cut Protection Gloves, INTERCEPT™ Technology
GREENER_CHOICE

Product Code. 16089641 Shop All Ansell Products
8
Click to view available options
Size:
7
8
9
10
11
This item is not returnable. View return policy

Product Code. 16089641

Brand: Ansell 11724080

Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Lightweight gloves offer flexibility and fit with optimal cut protection. Palm-dipped coating provides enhanced grip in light oil environments for secure handling and extended glove life.

  • Lightweight gloves easy to wear during long working hours
  • Liner features optimized Lycra™ content for cooling effect on the skin
  • Silicone-free polyurethane (PU) palm coating provides enhanced grip in light oil environments for secure handling
  • Gray coating hides dirt in environments with dirt exposure
  • EN Cut level 3 (ANSI Level 2)
  • EN Abrasion Level 4 (ANSI Level 6)
  • Available in sizes 6 through 11
Greener Choice Claims
  • Environmental benefits include:
    • Recyclable
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Polyurethane
Color Gray, White
Cut Resistance Rating ANSI A2
Product Type Cut-resistant Gloves
Size 8
EN388 Standard EN 388:4342B, EN 388:4342
For Use With (Application) Assembling metal parts and components, light metal presses, maintenance, plastics injection and moulding, primary assembly
Glove Cuff Style Knit
Liner Material HPPE, Spandex
Model 11-724 8 163832
Series HyFlex™ 11-724
Length (English) 8.4 in.
Length (Metric) 20.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell HyFlex™ 11-724 Lightweight, 13 Gauge Cut Protection Gloves, INTERCEPT™ Technology >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.