missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-728 Polyurethane-Coated HPPE-Lined Gloves with Intercept™ Technology
Gloves combine comfort and dexterity with Intercept™ Technology to provide a high level of cut resistance. Polyurethane coating enhances grip capabilities in dry, as well as slightly oily environments.
277.00 €
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
---|---|
Coating Material | Polyurethane |
Color | Gray |
Hand | Specific |
Material | Intercept Technology Yarn |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16699073
|
Ansell
11728060 |
6 |
277.00 €
12 pairs |
Estimated Shipment: 19-03-2025
Log in to see stock. |
|||||
16609083
|
Ansell
11728070 |
7 |
277.00 €
12 pairs |
Estimated Shipment: 19-03-2025
Log in to see stock. |
|||||
16619083
|
Ansell
11728080 |
8 |
277.00 €
12 pairs |
Estimated Shipment: 19-03-2025
Log in to see stock. |
|||||
16629083
|
Ansell
11728090 |
9 |
277.00 €
12 pairs |
Estimated Shipment: 19-03-2025
Log in to see stock. |
|||||
16639083
|
Ansell
11728100 |
10 |
277.00 €
12 pairs |
Estimated Shipment: 19-03-2025
Log in to see stock. |
|||||
16649083
|
Ansell
11728110 |
11 |
277.00 €
12 pairs |
Estimated Shipment: 19-03-2025
Log in to see stock. |
|||||
Description
- A combination of comfort, sure handling, and cut resistance
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Ideal for safe use in controlling, and handling/assembly applications that involve contact with sharp pieces
- Designed for use in dry as well as slightly oily environments
Specifications
EN 420:2003 + A1:2009, REACH Compliant | |
Gray | |
Intercept Technology Yarn | |
Glass Repair, Metal Handling, and Press Injection Molding | |
HPPE | |
15 |
Polyurethane | |
Specific | |
4342B | |
Knit | |
11-728 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title