missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-738 Intercept™ Cut-Resistant Gloves with Targeted Reinforcement
Shop All Ansell Products

Click to view available options
Size:
6
7
8
9
10
11
Description
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Fortix™ Technology extends product's useful life
- Increased protection in the thumb crotch region
- Water-based polyurethane enhances comfort and dexterity
- Oeko-Tek™ 100 Certified
- Solvent-free
Greener Choice Claims
- Environmental benefits include:
- Free-of a substance that causes environmental harm

Specifications
Specifications
ANSI Abrasion Rating | ANSI 5 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Polyurethane |
Color | Gray |
Cut Resistance Rating | ANSI A4 |
Hand | Specific |
Material | Intercept Technology Yarn |
Size | 9 |
EN388 Standard | 4X42C |
For Use With (Application) | Automotive Assembly, Machinery, Equipment Operation, and Metal Fabrication |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell HyFlex™ 11-738 Intercept™ Cut-Resistant Gloves with Targeted Reinforcement >
Spot an opportunity for improvement?Share a Content Correction