missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-812 Foam Nitrile Coated Tearable Gloves
Click to view available options
Size:
6
7
8
9
10
Description
- Ultra-thin assembly gloves designed to easily tear apart at multiple high risks areas
- Foam nitrile coating provides extreme tactility when a high degree of precision is required
- ZONZ Comfort Fit Technology keeps hands cool and comfortable
- Gloves will not directly protect workers from injury caused by contact with a sharp or high-speed rotating machine
- Discard gloves that have become entangled in a rotating machine, whether or not it has been torn
- Recommended for rotating tools with a minimum torque of 10 Nm, and speeds over 200 RPM
Specifications
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Coating Material | Nitrile Foam |
Color | White |
Hand | Specific |
Material | Nylon, Spandex |
Product Type | Seamless Knit Gloves |
Size | 8 |
EN388 Standard | 2010A |
For Use With (Application) | Automotive Assembly, Machinery/Equipment Operation, Metal Fabrication, and Warehousing |
Glove Cuff Style | Knit |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction