missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex 11-840 Gloves
Mechanical protection gloves with nitrile foam coating on 15 gauge nylon-spandex liner, palm coated.
84.15 €
Specifications
Coating Material | Nitrile Foam |
---|---|
Color | Black, Gray |
Cut Resistance Rating | ANSI A1 |
Hand | Ambidextrous |
Latex Free | Yes |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
17059193
|
Ansell™
11840050 |
5 |
84.15 €
12 pairs |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||||
17069193
|
Ansell™
11840120 |
12 |
84.15 €
12 pairs |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
Description
- These industrial hand gloves offer Fortix™ Abrasion Resistance Technology for enhanced durability
- Ideal nitrile-coated work gloves with up to 2x the grip for safer handling
- Enhanced breathability for even better comfort
Specifications
Nitrile Foam | |
ANSI A1 | |
Yes | |
11-840 | |
200 to 275 mm |
Black, Gray | |
Ambidextrous | |
Nylon and Spandex | |
Knit |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ HyFlex 11-840 Gloves