missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Hyflex™ 11- 840 Series Light Duty Foam Nitrile Gloves
GREENER_CHOICE

Product Code. 15349069
Click to view available options
Size:
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides extreme durability and superior fit. Ansell HyFlex™ 11- 840 Series Light Duty Foam Nitrile Gloves are used for precision handling in abrasive applications.

  • Multipurpose light duty gloves
  • Tough 1.1mm FORTIX™ nitrile foam coating offers EN Abrasion Level 4 protection, with up to two times the abrasion performance of other lightweight, knit-dipped gloves
  • FORTIX™ coating is 20% more breathable than earlier formulations, for cooler, drier hands and less sweat
  • Matching the natural contours of the hand, the snug, second-skin liner is tailored to create more comfortable wearing experience: at the base of the little finger (added comfort), across the fingertips (superior tactility), and through the palm (greater dexterity)
  • Has balance of robust abrasion performance, enhanced comfort and high dexterity
  • Ideal solution for workers who move between tasks
  • Silicone-free material means no transfer of silicone contaminants to metal parts prior to painting

Applications:

  • Assembly of small and medium parts
  • Feeding the lines
  • General handling
  • Raw materials reception
  • Screwing and unscrewing
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 388:1999
Description Construction: Knitted
Color Black, Gray
Exterior Finish Palm Coated
Material Foam Nitrile
Product Type Light-duty Multipurpose Gloves
Size 10
Style Gauge: 15
Glove Cuff Style Knit
Liner Material Spandex Nylon
Series 11-840
Length (Metric) 200 to 270 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'