missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-917 Partial Nitrile-Coated Seamless Knit Liquid Repellant Gloves
Click to view available options
Size:
6
7
8
9
10
Description
- Liquid repellent against oil, grease, and dirt
- Seamless nylon liner
- Suitable for food handling
Specifications
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Nitrile |
Color | Blue |
Hand | Specific |
Material | Nylon |
Size | 6 |
EN388 Standard | 4121A |
For Use With (Application) | Maintenance, Quality Control, and Metal Fabrication |
Glove Cuff Color | White |
Glove Cuff Style | Knit |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction