missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-920 Series Blue Nitrile Medium Weight Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- Patented Ansell Grip Technology™.
- Microscopic channels in the glove coating guide away the oil for secure glove-to-surface contact.
- Knitted construction
- Nylon liner
- Nitrile coating
- Palm-coated finish
- Knitwrist cuff
- Blue color
Specifications
Specifications
Back Material | Nitrile |
Certifications/Compliance | ANSI, EN 388 : 3131 |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Product Type | Mediumweight Gloves |
Size | 10 |
Style | 11-920 |
Glove Cuff Style | Knit |
Lining | Nylon |
Palm Type | Coated-palm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction