missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-928 Medium Duty Gloves, Glass-Free INTERCEPT™ Liner
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
Description
- Silicone and DMF free
- Grip performance for safe handling in dry to light oily applications
- Double dipped nitrile coating protects against oil and industrial fluid exposure while providing high durability and extended use life
- INTERCEPT Aramid Liner for increased cut performance
- Contact Heat Protection Level 1
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance (Europe) | CE 0086, EN420:2003 + A1:2009; REACH Compliant; Category II; EN407 X1XXXX |
| Coating Material | Nitrile |
| Color | Black |
| Cut Resistance Rating | ANSI A4 |
| Latex Free | Yes |
| Product Type | Dip-coated Gloves |
| Size | 7 |
| EN388 Standard | EN 388:4X32D |
| For Use With (Application) | Automotive, metal fabrication, machinery and equipment |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction