missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 47-400 Medium Duty Nitrile Coated Oil Repellent Gloves
Click to view available options
Size:
7
8
9
10
Description
- ActivArmr™ gloves feature interlock knit lining, generous sizing, and contoured designs for improved comfort
- Special nitrile formulation provides a combination of flexibility, mechanical resistance, and oil repellency
- Natural hand shape is easier to wear for long periods
- Gloves ensure cleanliness of metal sheets in the steel and motor industries
- Silicone-free
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
Construction | Cut & Sewn |
Coating Material | Nitrile |
Color | Blue, Natural |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Material | Cotton |
Product Type | Dip-coated Gloves |
Size | 8 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'