missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-939 Cut-Resistant Lightweight Gloves, Fully Coated
Lightest weight cut-resistant and oil-repellent gloves with reinforced thumb crotch that provides up to 12x durability for extended wear
257.00 €
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Nitrile Foam |
Color | Black |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16009711
|
Ansell
11939060 |
6 |
257.00 €
12 pairs |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
16019711
|
Ansell
11939070 |
7 |
257.00 €
12 pairs |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
16029711
|
Ansell
11939080 |
8 |
257.00 €
12 pairs |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
16039711
|
Ansell
11939090 |
9 |
257.00 €
12 pairs |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
16049711
|
Ansell
11939100 |
10 |
257.00 €
12 pairs |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
16059711
|
Ansell
11939110 |
11 |
257.00 €
12 pairs |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
Description
- RIPEL™ technology keeps oil from making contact with skin, keeping hands safe and dry
- Provides protection from cuts and oil exposure, from light to heavy, across multiple applications
- Provides dexterity and high level of comfort with ZONZ technology
- Superior Grip Performance with ANSELL GRIP™ Technology for safe handling in dry-to-oily applications
- FORTIX Technology for extended product use life and increased protection with up to 12x durability in thumb crotch
- Ultra-lightweight 18 gauge design provides dexterity and high level of comfort
- Protects against lacerations, oil and industrial fluid exposure
Specifications
ANSI 4 | |
Knit | |
Black | |
Cut-resistant Gloves | |
Inspection, assembly, fastening components, equipment repair and maintenance, automotive applications, press shop operations | |
Dyneema™ Diamond Technology | |
HyFlex™ 11-939 | |
8.3 in. |
CE, EN 420:2003 + A1:2009; Category II | |
Nitrile Foam | |
ANSI A2 | |
EN 388:4X42B | |
Ansell GRIP™ Technology | |
ISO 188889 | |
Reinforced | |
21.2 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title