missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hylite™ 47-409 Series Blue Nitrile Medium Weight Gloves
Versatile alternative to cotton, light leather and PVC. Special nitrile formulation provides an excellent combination of flexibility, mechanical resistance and oil repellency.
95.15 €
Specifications
Back Material | Nitrile |
---|---|
Certifications/Compliance | CE Mark, ANSI, CATEGORY II EN 388 : 3111 |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Product Type | Mediumweight Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12630912
|
Ansell™
47409070 |
7 |
95.15 €
12 pairs |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
12640912
|
Ansell™
47409080 |
8 |
95.15 €
12 pairs |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
12675795
|
Ansell™
47409090 |
9 |
95.15 €
12 pairs |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
12620912
|
Ansell™
47409100 |
10 |
95.15 €
12 pairs |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
Description
Ideal for assembly, inspection, light fabrication, materials handling, shipping and receiving, maintenance, and sheet metal work.
- Natural hand shape - easier to wear for long periods.
- Silicone-free.
- Ensures cleanliness of metal sheets: important in steel and motor industries.
- Cotton interlock lining with knitwrist for extra comfort
- Nitrile-coated palm for exceptional cut
- Offer puncture and abrasion resistance
- Provide flexibility and dexterity
- Machine washable; can be laundered repeatedly without becoming stiff and uncomfortable
Specifications
Nitrile | |
Nitrile | |
Mediumweight Gloves | |
Gold safety | |
Fully coated-palm | |
Snag, puncture, abrasion and cut resistance |
CE Mark, ANSI, CATEGORY II EN 388 : 3111 | |
Nitrile | |
47-409 | |
Interlock Cotton | |
144 Pairs | |
47-409 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title