missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypercarb™ HPLC Column, 5μm
Thermo Scientific™ Hypercarb™ Columns give you 100% porous graphitic carbon for extended separation capabilities
Brand: Thermo Scientific™ 35005-254630
4213.05 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Exceptional retention of very polar analytes
- True orthoganality to C18
- Separated structurally related substances
- pH stable form 0 to 14
- Excellent for high temperature applications
Specifications
Analytical Column | |
250 mm | |
1 to 14 | |
120 m²/g | |
Graphitic Carbon | |
Silica | |
Mixed Mode |
4.6 mm | |
5 μm | |
250 Å | |
L109 | |
Hypercarb | |
100% | |
Normal and Reversed Phase |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction